METAL INJURY TIRE REPAIR PROBE
715.3453
- UNSPSC 25172511
071534 53 961 1
071534 53 961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 7:22 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Handle Material | Chrome |
| Spiral Material | Steel |
| Length | 171.5 mm |
| Width | 98.4 mm |
| Spiral Diameter | 6.35 mm |
| EAN | 4045989845194 |
Features
| For preparation of tire injury before repair |
| Also can be dipped in cement to lubricate the injury hole to prepare for insertion of the rubber filler plug |
| Chrome handle |
| Steel spiral |